Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Bulldog Trailer Jack Square Swivel, 15"Lift Range 195312

Trailer Jack Square Swivel, 15"Lift Range (Discontinued)

  • Mfr # 195312
  • Zoro # G7261587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195312
Zoro #
G7261587
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Lift Height
1 ft 1-1/2 in
Overall Height
31 1/2 in
Retracted Length
15 3/16 in
Extended Length
30 3/16 in
Minimum Lift Height
2 ft 2 3/4 in
Maximum Lift Height
1 ft 1 1/2 in

Details

Finish
Zinc
Construction
Steel
Lift Range
15 in
Item
Trailer Jack Square Swivel
Load Capacity
5,000 lb
Lifting Capacity
5,000 lb
Features
12 ga Square Tube, 4 5/8 in Outer Tube Overlap at Full Extension for Additional Side Load Strength, Weather-Resistant
Includes
Chain, Male Mating Mount, Pin
Type
Topwind Trailer Jack
Gear Travel
15 in
Mounting Brackets
Weld-On Tubular Mount
Handle
Topwind
Adjustment Range
15 in
Base
Fixed Leg
Standards
ASABE S485
Static Load Capacity
5,000 lb
Handle Type
Topwind
Maximum Lifting Capacity
3,000 lb
Number of Wheels
0
Jack Type
Topwind Trailer Jack

Description

Trailer Jack Square Swivel, Number of Wheels 0, Static Load Capacity 5,000 lb, Maximum Lift Height 1 ft 1 1/2 in, Minimum Lift Height 2 ft 2 3/4 in, Handle Type Topwind, Mounting Type Weld-On Tubular Mount, Gear Travel 15 in, Load Capacity 5,000 lb, Maximum Lifting Capacity 3,000 lb, Extended Length 30 3/16 in, Retracted Length 15 3/16 in, Jack Type Topwind Trailer Jack, Adjustment Range 15 in, Base Fixed Leg, Construction Steel, Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.