Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rocker Switch - Momentary (ON)/OFF Lighted Red 3-Pin

  • Mfr # 20284

  • Zoro # G100972266


product price: $15.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20284
Zoro #
G100972266
UPC #
878850005809
Country of Origin
China

Description

"Bulldog Winch offers an extensive line of high quality winches and accessories and are frequently adding new items. Jeep, Truck, Trailer, Powersports, Utility, Farm, Fleet. Switches and Accessories Great for Automotive, Powersports, or Marine Use. IP68 rated switches-extreme water resistance, In-Cab/Outdoor,12v to 24v, Assortment of rocker, momentary and switch panels.Details:
PN: 20284
Momentary Rocker Switch-Lighted
Red Momentary (On)-Off 3 Pin with Barriers
Small Color Bar Lights when Switch is Off
Large Color Bar Lights when Switch is On
Color: Red
Sold As: Each
"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.