BULLDOG-FULT 580403 Removable Trailer Jack Caster

  • Mfr # B1E-580403

  • Zoro # G404018035


product price:  $31.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1E-580403
Zoro #
G404018035
UPC #
783192025814
Country of Origin
China

Description

Features
  • Tongue Jack Caster with 6 in. Wheel &Pin and Clip
  • Capacity - 2,000-5,000 lbs.
  • Dimensions - 10 L x 4.2 W x 9.3 H in.
  • Item Weight - 3.85 lbs.
  • Package Type - Clamshell with Insert

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.