BULLDOG-FULT 580404 0.62 In. Chrome Pin Receiver Lock

  • Mfr # B1E-580404

  • Zoro # G204006218


product price:  $77.95
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1E-580404
Zoro #
G204006218
UPC #
747925310554
Country of Origin
China

Description

Features
  • Stronger Break Resistance
  • Dual Self-locking Design
  • High Security Square Key Design
  • Includes Dust Cap
  • Size - 0.625 in.
  • Dimensions - 3.875 L x 1.5 W x 8.375 H in.
  • Item Weight - 0.95 lbs.
  • Finish - Chrome
  • Package Type - Plastic Shroud

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.