BULLDOG-FULT 580410 0.62 In. Hitch & Coupler Lock

  • Mfr # B1E-580410

  • Zoro # G104017895


product price:  $41.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1E-580410
Zoro #
G104017895
UPC #
-
Country of Origin
China

Description

Features
  • Includes Dust Cap
  • Easy Access Models Feature Side Key Entry, Sliding Dust Cap, Lock Housing Rotates 360 degrees.
  • Stainless Steel Combo Lock Set, 0.625 in. Dogbone Lock with Sleeve
  • Square Receivers and Coupler
  • Dimensions - 4 L x 1.5 W x 8.875 H in.
  • Item Weight - 1.5 lbs.
  • Material - Stainless Steel
  • Package Type - Plastic Shroud

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.