Shop All Manhole Cover Lifters
Bully Tools
Manhole Cover Hook, 24", T-Style Handle
Mfr # 99200
Zoro # G1274644
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 24 in
- Includes T-Style Handle
- Overall Length 24 in
- Overall Width 4 1/2 in
- Material Steel
Product Information
- Brand Bully Tools
- MFR # 99200
- Zoro # G1274644
- UPC # 735390992009
- Country of Origin United States
- Category Manhole Cover Lifters
Dimensions
Overall Height | 24 in |
Overall Length | 24 in |
Overall Width | 4 1/2 in |
Details
Description
Manhole Cover Hook, Material Steel, Overall Height 24 in, Overall Width 4 1/2 in, Overall Length 24 in, Includes T-Style Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pneumatic Wheel, 10 In, 230 lb (1NWU6)
- LOOS Single Shank Ball, 303 SE/304, Size 1/8 (MS20664C4)
- KFI ATV Roller Fairlead (ATV-RF)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 8 ft L, 1 in W, Nylon, Yellow (EEF4-901-8)
- BULLY TOOLS Manhole Cover Hook, 36", Steel T-Style (99201)
- SHAX Umbrella, Lime, 84 in. (6100)
- ALLEGRO INDUSTRIES Magnetic Lid Lifter, Alum. Dolly, 900 Lb (9401-26A)
- ALLEGRO INDUSTRIES Manhole Covr Lid Lifter, 900lb, Steel, Orng (9401-26)
- ZORO SELECT Manhole Lid Lifter, Cadmium Zinc Plated (10K048)
- ALLEGRO INDUSTRIES Manhole Cover Hook, Steel, Slvr (9401-32)
- SHAX Umbrella Stand, Black (6190)
- Bully Tools Manhole Cover Lifters