Shop BULMAN
See all product information
Create Account
48" Ergo Packing Rack
- Mfr # T368-48 60H
- Zoro # G323355761
product price:Â
$
424.99
/ea
Free Shipping & Returns
Key Features
For Roll Width
48 in
Overall Width
63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T368-48 60H
- Zoro #
- G323355761
- UPC #
- 070791250500
- Country of Origin
- United States
- Item
- Packing Rack
Dimensions
- For Roll Width
- 48 in
- Overall Width
- 63 in
Description
Packing Rack, For Roll Width 48 in, Overall Width 63 in, Dispenser Orientation Horizontal, Dispenser Mobility Portable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.