Arc Flash Rain Bib Overall, 24 cal/sq cm ATPV, 2XL, 29 1/4 in Inseam, Polyurethane

  • Mfr # BXN4YE RG XXL

  • Zoro # G5804145


product price:  $352.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow/Green
Material
Polyurethane
Fabric Weight
10 oz
Fits Chest Size
53"
Inseam
29 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BXN4YE RG XXL
Zoro #
G5804145
UPC #
763086971786
Country of Origin
United States

Dimensions

Size
2XL
Fits Chest Size
53"
Fits Waist Size
53 in
Thickness
0.35 mm
Maximum Waist Size
45 in
Maximum Chest Size
45 in
Size - Body Type
Regular
Size (Max. Waist x Inseam)
45 in x 29 1/4 in

Details

Item
Arc Flash Overalls
Color
Yellow/Green
Material
Polyurethane
Fabric Weight
10 oz
Inseam
29 1/4 in
Gender
Men's
Closure Type
Fly Front w/Snaps
Rainwear Features
Wind Resistant
ATPV Rating
24 cal/sq cm
Lining Material
PVC
Arc Flash PPE Category
2
Features
2 in Reflective Striping, Elasticized Shoulder Straps with Non-Conductive Adjustable Hardware, Non-Conductive Durable Hardware, Take-Up Tabs at Ankles
Rainwear ANSI Class
Class E
Number of Pockets
2
Seam Style
Sealed
ANSI Class
E
Includes
Adjustable Noncoductive Hardware
Standards
ANSI 107, ASTM F1891-12, ASTM F2733-09
Resists
water
Style
Arc Flash Rain Bib Overall
Number of Inside Pockets
0
Number of Outside Pockets
0
High-Visibility
Yes
Passes ASTM F6413 Flame Test
D6413
Pass Through Pockets
0
Includes Belt Loops
No
Ankle Type
Take-Up Tabs
Includes Lining
Yes
Protection Type
High-Visibility
Ankle Style
Hook-and-Loop, Take-Up Straps

Description

ANSI Class E, ATPV Rating 24 cal/sq cm, Ankle Type Take-Up Tabs, Arc Flash PPE Category 2, Color Yellow/Green, Fabric Weight 10 oz, Features 2 in Reflective Striping, Elasticized Shoulder Straps with Non-Conductive Adjustable Hardware, Non-Conductive Durable Hardware, Take-Up Tabs at Ankles, High-Visibility Yes, Includes Belt Loops No, Includes Lining Yes, Inseam 29 1/4 in, Arc Flash Rain Bib Overall, Lining Material PVC, Material Polyurethane, Maximum Chest Size 45 in, Maximum Waist Size 45 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products