Shop BULWARK
See all product information
Create Account
Coverall, 11 cal/sq cm ATPV, 4XL, 30 1/2 in Inseam, 100% Cotton, Zipper
- Mfr # CED2OR RG 58
- Zoro # G5685854
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Size
4XL
Material
100% Cotton
Fabric Weight
9 oz
Fits Chest Size
Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
Sleeve Length
37 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CED2OR RG 58
- Zoro #
- G5685854
- UPC #
- 883248074879
- Country of Origin
- Mexico
- Item
- Arc Flash Coveralls
- Color
- Orange
- Material
- 100% Cotton
- Fabric Weight
- 9 oz
- Inseam
- 30 1/2 in
- Gender
- Men's
- Closure Type
- Zipper
- ATPV Rating
- 11 cal/sq cm
- Arc Flash PPE Category
- 2
- Features
- Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
- Standards
- NFPA 2112, UL Listed
- Cuff Style
- Snap Closure
- Number of Pockets
- 7
- Number of Outside Pockets
- 8
- Will Fit Over Boots
- Yes
- Material Trade Name
- Excel FR(R)
- Zipper Material
- Brass
- Total Number of Pockets
- 8
- Collar Style
- Lay-Flat
- Garment Material Trade Name
- Excel FR®
- Front Closure
- Zipper
- Wire Color
- Orange
Dimensions
- Size
- 4XL
- Fits Waist Size
- 58 in
- Fits Chest Size
- Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
- Sleeve Length
- 37 1/2 in
- Minimum Chest Size
- 57 1/2 in
- Maximum Waist Size
- 56 3/4 in
- Tag Size
- 56-3/4 x 30-1/2
- Maximum Chest Size
- 59 in
- Bottle Size
- 4XL
- Size - Alpha
- 4XL
- Container Size
- 4XL
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Orange, Fabric Weight 9 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 30 1/2 in, Coverall, Material Trade Name Excel FR(R), Maximum Chest Size 59 in, Maximum Waist Size 56 3/4 in, Minimum Chest Size 57 1/2 in, Number of Outside Pockets 8, Size 4XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.