Shop BULWARK

Bib Overalls, 16 cal/sq cm ATPV, 3XL, 31 in Inseam, ComforTouch(R), Snap

  • Mfr # BLF8NV RG 3XL
  • Zoro # G4520336

product price: 
$
188.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
ComforTouch(R)
Fabric Weight
11 oz
Inseam
31 in
Fits Waist Size
58 1/2 to 60 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BLF8NV RG 3XL
Zoro #
G4520336
UPC #
883248060025
Country of Origin
Mexico
Item
Arc Flash Overalls
Color
Navy
Material
ComforTouch(R)
Fabric Weight
11 oz
Inseam
31 in
Closure Type
Snap
ATPV Rating
16 cal/sq cm
Arc Flash PPE Category
2
Features
Elastic in Strap, Non-Conductive Heavy-Duty Release Buckle
Number of Pockets
7
Standards
NFPA 2112, UL Classified
Number of Inside Pockets
0
Seam Style
Taped
Number of Outside Pockets
8
Will Fit Over Boots
Yes
Material Layers
12% Nylon, 88% Cotton
Moisture-Wicking
Yes
Includes Lining
No
Series
Heavyweight Excel Fr(R) Comfortouch(R)
High-Visibility
No
Garment Material Trade Name
ComforTouch®
Material Trade Name
ComforTouch(R)
Total Number of Pockets
8
Front Closure
Snap
Wire Color
Navy

Dimensions

Size
3XL
Fits Waist Size
58 1/2 to 60 1/2 in
Size - Body Type
Regular
Minimum Waist Size
58 1/2 in
Maximum Waist Size
60 1/2 in
Waist Size
52 1/2 in
Size (Max. Waist x Inseam)
60 1/2 in x 31 in
Fits Chest Size
Elastic in Strap, Non-Conductive Heavy-Duty Release Buckle
Bottle Size
3XL
Size - Alpha
3XL
Container Size
3XL

Description

ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Closure Type Snap, Color Navy, Fabric Weight 11 oz, Features Elastic in Strap, Non-Conductive Heavy-Duty Release Buckle, High-Visibility No, Includes Lining No, Inseam 31 in, Bib Overalls, Lining Material Not Applicable, Material Trade Name ComforTouch(R), Material Layers 12 Percent Nylon, 88 Percent Cotton, Maximum Waist Size 60 1/2 in, Minimum Waist Size 58 1/2 in, Moisture-Wicking Yes, Number of Inside Pockets 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.