Bib Overalls, 36 cal/sq cm ATPV, 33 in Inseam, ComforTouch(R), Hook-and-Loop, Snap

  • Mfr # BLC8GY LN M
  • Zoro # G2386235
product price: 
$
359.99
/ea
Free Shipping & Returns

Key Features

Material
ComforTouch(R)
Fabric Weight
7 oz
Closure Type
Hook-and-Loop, Snap
ATPV Rating
36 cal/sq cm
Arc Flash PPE Category
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BLC8GY LN M
Zoro #
G2386235
UPC #
763303770437
Country of Origin
Mexico

Dimensions

Fits Waist Size
36 in to 38 in
Minimum Waist Size
36 in
Maximum Waist Size
38 in
Size - Body Type
Tall
Waist Size
36 1/2 in
Size (Max. Waist x Inseam)
38 in x 33 in
Fits Chest Size
Ankle-To-Hip Brass Zippers with Concealed Closure, Elasticized Shoulder Straps with Non-Conductive Adjustable Hardware, Reinforced Double Knees, Water-Repellent

Details

Item
Arc Flash Overalls
Color
Gray
Material
ComforTouch(R)
Fabric Weight
7 oz
Inseam
33 in
Closure Type
Hook-and-Loop, Snap
ATPV Rating
36 cal/sq cm
Arc Flash PPE Category
3
Features
Ankle-To-Hip Brass Zippers with Concealed Closure, Elasticized Shoulder Straps with Non-Conductive Adjustable Hardware, Reinforced Double Knees, Water-Repellent
Standards
NFPA 2112, UL Classified
Number of Pockets
5
Lining Material
Cotton
Number of Outside Pockets
6
Seam Style
Taped
Number of Inside Pockets
0
Series
Midweight Excel Fr(R) Comfortouch(R)
High-Visibility
No
Includes Lining
Yes
Protection Type
Cold-Condition Insulated
Moisture-Wicking
Yes
Material Layers
100% Cotton Lining, 100% Modacrylic Insulation, 88% Cotton and 12% Nylon Shell
Will Fit Over Boots
Yes
Insulated for Cold Conditions
Yes
Garment Material Trade Name
ComforTouch®
Total Number of Pockets
6
Material Trade Name
ComforTouch(R)
Front Closure
Hook-and-Loop, Snap
Wire Color
Gray

Description

ATPV Rating 36 cal/sq cm, Arc Flash PPE Category 3, Closure Type Hook-and-Loop, Snap, Color Gray, Fabric Weight 7 oz, Features Ankle-To-Hip Brass Zippers with Concealed Closure, Elasticized Shoulder Straps with Non-Conductive Adjustable Hardware, Reinforced Double Knees, Water-Repellent, High-Visibility No, Includes Lining Yes, Inseam 33 in, Insulated for Cold Conditions Yes, Bib Overalls, Lining Material Cotton, Material Trade Name ComforTouch(R)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.