Coverall, 11 cal/sq cm ATPV, 2XL, 32 1/2 in Inseam, 100% Cotton, Zipper

  • Mfr # CEB2GY LN 52

  • Zoro # G5626354


product price:  $136.99
/ea
Free Shipping & Returns

Key Features

Size
2XL
Material
100% Cotton
Fabric Weight
9 oz
Fits Chest Size
52 in
Sleeve Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CEB2GY LN 52
Zoro #
G5626354
UPC #
883248065372
Country of Origin
Mexico

Dimensions

Size
2XL
Fits Waist Size
52 in
Fits Chest Size
52 in
Sleeve Length
36 in
Minimum Chest Size
50 1/2 in
Maximum Chest Size
52 in
Size - Body Type
Tall
Maximum Waist Size
52 1/2 in
Tag Size
52-1/2 x 32-1/2

Details

Item
Arc Flash Coveralls
Color
Gray
Material
100% Cotton
Fabric Weight
9 oz
Inseam
32 1/2 in
Gender
Men's
Closure Type
Zipper
ATPV Rating
11 cal/sq cm
Arc Flash PPE Category
2
Features
Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
Standards
NFPA 2112, UL Listed
Number of Pockets
7
Cuff Style
Snap Closure
Number of Outside Pockets
8
Total Number of Pockets
8
Will Fit Over Boots
Yes
Collar Style
Stand-Up
Material Trade Name
Excel FR(R)
Zipper Material
Brass
Insulated for Cold Conditions
No
Garment Material Trade Name
Excel FR®

Description

ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Stand-Up, Color Gray, Fabric Weight 9 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 32 1/2 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Excel FR(R), Maximum Chest Size 52 in, Maximum Waist Size 52 1/2 in, Minimum Chest Size 50 1/2 in, Number of Outside Pockets 8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.