Shop BULWARK
See all product information
Create Account
Coverall, 11 cal/sq cm ATPV, 2XL, 32 1/2 in Inseam, 100% Cotton, Zipper
- Mfr # CED2NV LN 50
- Zoro # G5768007
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Size
2XL
Material
100% Cotton
Fits Chest Size
Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
Fabric Weight
9 oz
Sleeve Length
35 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CED2NV LN 50
- Zoro #
- G5768007
- UPC #
- 883248074381
- Country of Origin
- Mexico
- Item
- Arc Flash Coveralls
- Color
- Navy
- Material
- 100% Cotton
- Fabric Weight
- 9 oz
- Inseam
- 32 1/2 in
- Gender
- Men's
- Closure Type
- Zipper
- ATPV Rating
- 11 cal/sq cm
- Arc Flash PPE Category
- 2
- Features
- Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
- Cuff Style
- Snap Closure
- Number of Pockets
- 7
- Standards
- NFPA 2112, UL Listed
- Number of Outside Pockets
- 8
- Zipper Material
- Brass
- Will Fit Over Boots
- Yes
- Collar Style
- Lay-Flat
- Material Trade Name
- Excel FR(R)
- Total Number of Pockets
- 8
- Garment Material Trade Name
- Excel FR®
- Front Closure
- Zipper
- Wire Color
- Navy
Dimensions
- Size
- 2XL
- Fits Waist Size
- 50 in
- Fits Chest Size
- Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
- Sleeve Length
- 35 1/2 in
- Maximum Waist Size
- 47 3/4 in
- Minimum Chest Size
- 49 1/2 in
- Tag Size
- 47-3/4 x 32-1/2
- Maximum Chest Size
- 51 in
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
- Container Size
- 2XL
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Navy, Fabric Weight 9 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 32 1/2 in, Coverall, Material Trade Name Excel FR(R), Maximum Chest Size 51 in, Maximum Waist Size 47 3/4 in, Minimum Chest Size 49 1/2 in, Number of Outside Pockets 8, Size 2XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.