Shop BULWARK
See all product information
Create Account
Coverall, 11 cal/sq cm ATPV, L, 30 1/2 in Inseam, 100% Cotton, Zipper
- Mfr # CED2RB RG 42
- Zoro # G5695733
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Size
L
Material
100% Cotton
Fits Chest Size
Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
Fabric Weight
9 oz
Sleeve Length
33 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CED2RB RG 42
- Zoro #
- G5695733
- UPC #
- 883248075036
- Country of Origin
- Mexico
- Item
- Arc Flash Coveralls
- Color
- Blue
- Material
- 100% Cotton
- Fabric Weight
- 9 oz
- Inseam
- 30 1/2 in
- Gender
- Men's
- Closure Type
- Zipper
- ATPV Rating
- 11 cal/sq cm
- Arc Flash PPE Category
- 2
- Features
- Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
- Standards
- NFPA 2112, UL Listed
- Number of Pockets
- 7
- Cuff Style
- Snap Closure
- Number of Outside Pockets
- 8
- Will Fit Over Boots
- Yes
- Total Number of Pockets
- 8
- Material Trade Name
- Excel FR(R)
- Collar Style
- Lay-Flat
- Zipper Material
- Brass
- Garment Material Trade Name
- Excel FR®
- Front Closure
- Zipper
- Wire Color
- Blue
Dimensions
- Size
- L
- Fits Waist Size
- 42 in
- Fits Chest Size
- Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
- Sleeve Length
- 33 1/2 in
- Minimum Chest Size
- 41 1/2 in
- Tag Size
- 38-3/4 x 30-1/2
- Maximum Waist Size
- 38 3/4 in
- Maximum Chest Size
- 43 in
- Bottle Size
- L
- Size - Alpha
- L
- Container Size
- L
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Blue, Fabric Weight 9 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 30 1/2 in, Coverall, Material Trade Name Excel FR(R), Maximum Chest Size 43 in, Maximum Waist Size 38 3/4 in, Minimum Chest Size 41 1/2 in, Number of Outside Pockets 8, Size L, Sleeve Length 33 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.