Shop BULWARK
See all product information
Create Account
Coverall, 11 cal/sq cm ATPV, 3XL, 30 1/2 in Inseam, 100% Cotton, Zipper
- Mfr # CED2RB RG 54
- Zoro # G5629705
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Size
3XL
Material
100% Cotton
Fabric Weight
9 oz
Fits Chest Size
Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
Sleeve Length
36 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CED2RB RG 54
- Zoro #
- G5629705
- UPC #
- 883248075098
- Country of Origin
- Mexico
Dimensions
- Size
- 3XL
- Fits Waist Size
- 54 in
- Fits Chest Size
- Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
- Sleeve Length
- 36 1/2 in
- Tag Size
- 52-1/4 x 30-1/2
- Maximum Waist Size
- 52 1/4 in
- Minimum Chest Size
- 53 1/2 in
- Maximum Chest Size
- 55 in
- Bottle Size
- 3XL
- Size - Alpha
- 3XL
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Blue, Fabric Weight 9 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 30 1/2 in, Coverall, Material Trade Name Excel FR(R), Maximum Chest Size 55 in, Maximum Waist Size 52 1/4 in, Minimum Chest Size 53 1/2 in, Number of Outside Pockets 8, Size 3XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.