Shop BULWARK
See all product information
Create Account
Coverall, 11 cal/sq cm ATPV, 3XL, 32 1/2 in Inseam, 100% Cotton, Zipper
- Mfr # CEC2KH LN 54
- Zoro # G5559312
product price:Â
$
93.19
/ea
Key Features
Material
100% Cotton
Fabric Weight
9 oz
Fits Chest Size
Concealed Nomex(R) Taped Brass Break-Away, Hemmed Sleeves, Side Vent Openings, Two-Way
Inseam
32 1/2 in
Sleeve Length
36 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CEC2KH LN 54
- Zoro #
- G5559312
- UPC #
- 883248071540
- Country of Origin
- Mexico
- Item
- Arc Flash Coveralls
- Color
- Khaki
- Material
- 100% Cotton
- Fabric Weight
- 9 oz
- Inseam
- 32 1/2 in
- Gender
- Men's
- Closure Type
- Zipper
- ATPV Rating
- 11 cal/sq cm
- Arc Flash PPE Category
- 2
- Features
- Concealed Nomex(R) Taped Brass Break-Away, Hemmed Sleeves, Side Vent Openings, Two-Way
- Cuff Style
- Open
- Standards
- NFPA 2112, UL Listed
- Number of Pockets
- 5
- Number of Outside Pockets
- 5
- Collar Style
- Lay-Flat
- Material Trade Name
- Excel FR(R)
- Insulated for Cold Conditions
- No
- Total Number of Pockets
- 5
- Will Fit Over Boots
- Yes
- Zipper Material
- Brass
- Garment Material Trade Name
- Excel FR®
- Front Closure
- Zipper
- Wire Color
- Khaki
Dimensions
- Size
- 3XL
- Fits Waist Size
- 54 in
- Fits Chest Size
- Concealed Nomex(R) Taped Brass Break-Away, Hemmed Sleeves, Side Vent Openings, Two-Way
- Sleeve Length
- 36 1/2 in
- Tag Size
- 54-1/2 x 32-1/2
- Maximum Waist Size
- 54 1/2 in
- Maximum Chest Size
- 54 in
- Size - Body Type
- Tall
- Minimum Chest Size
- 52 1/2 in
- Bottle Size
- 3XL
- Size - Alpha
- 3XL
- Container Size
- 3XL
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Khaki, Fabric Weight 9 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Hemmed Sleeves, Side Vent Openings, Two-Way, Gender Men's, Inseam 32 1/2 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Excel FR(R), Maximum Chest Size 54 in, Maximum Waist Size 54 1/2 in, Minimum Chest Size 52 1/2 in, Number of Outside Pockets 5, Size 3XL, Size - Body Type Tall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.