Shop BULWARK
See all product information
Create Account
Coverall, 11 cal/sq cm ATPV, 5XL, 30 1/2 in Inseam, 100% Cotton, Zipper
- Mfr # CEC2KH RG 62
- Zoro # G5817673
product price:Â
$
93.19
/ea
Key Features
Material
100% Cotton
Fabric Weight
9 oz
Inseam
30 1/2 in
Gender
Men's
Closure Type
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CEC2KH RG 62
- Zoro #
- G5817673
- UPC #
- 883248071809
- Country of Origin
- Mexico
- Item
- Arc Flash Coveralls
- Color
- Khaki
- Material
- 100% Cotton
- Fabric Weight
- 9 oz
- Inseam
- 30 1/2 in
- Gender
- Men's
- Closure Type
- Zipper
- ATPV Rating
- 11 cal/sq cm
- Arc Flash PPE Category
- 2
- Features
- Concealed Nomex(R) Taped Brass Break-Away, Hemmed Sleeves, Side Vent Openings, Two-Way
- Cuff Style
- Open
- Standards
- NFPA 2112, UL Listed
- Number of Pockets
- 5
- Number of Outside Pockets
- 5
- Material Trade Name
- Excel FR(R)
- Will Fit Over Boots
- Yes
- Zipper Material
- Brass
- Insulated for Cold Conditions
- No
- Total Number of Pockets
- 5
- Collar Style
- Lay-Flat
- Garment Material Trade Name
- Excel FR®
- Front Closure
- Zipper
- Wire Color
- Khaki
Dimensions
- Size
- 5XL
- Fits Chest Size
- Concealed Nomex(R) Taped Brass Break-Away, Hemmed Sleeves, Side Vent Openings, Two-Way
- Sleeve Length
- 38 1/2 in
- Fits Waist Size
- 62 in
- Maximum Chest Size
- 62 in
- Minimum Chest Size
- 60 1/2 in
- Maximum Waist Size
- 62 1/2 in
- Size - Body Type
- Regular
- Tag Size
- 62-1/2 x 30-1/2
- Bottle Size
- 5XL
- Size - Alpha
- 5XL
- Container Size
- 5XL
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Khaki, Fabric Weight 9 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Hemmed Sleeves, Side Vent Openings, Two-Way, Gender Men's, Inseam 30 1/2 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Excel FR(R), Maximum Chest Size 62 in, Maximum Waist Size 62 1/2 in, Minimum Chest Size 60 1/2 in, Number of Outside Pockets 5, Size 5XL, Size - Body Type Regular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.