Shop BULWARK
See all product information
Create Account
Coverall, 11 cal/sq cm ATPV, 4XL, 30 1/2 in Inseam, 100% Cotton, Zipper
- Mfr # CED2NV RG 60
- Zoro # G5797005
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Size
4XL
Material
100% Cotton
Fits Chest Size
Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
Fabric Weight
9 oz
Sleeve Length
38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CED2NV RG 60
- Zoro #
- G5797005
- UPC #
- 883248074558
- Country of Origin
- Mexico
Dimensions
- Size
- 4XL
- Fits Waist Size
- 60 in
- Fits Chest Size
- Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
- Sleeve Length
- 38 in
- Tag Size
- 59 x 30-1/2
- Maximum Chest Size
- 61 in
- Minimum Chest Size
- 59 1/2 in
- Maximum Waist Size
- 59 in
- Bottle Size
- 4XL
- Size - Alpha
- 4XL
- Container Size
- 4XL
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Navy, Fabric Weight 9 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 30 1/2 in, Coverall, Material Trade Name Excel FR(R), Maximum Chest Size 61 in, Maximum Waist Size 59 in, Minimum Chest Size 59 1/2 in, Number of Outside Pockets 8, Size 4XL, Sleeve Length 38 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.