Coated Gloves, Polyurethane, Palm, 4 Abrasion Level, Gray, 7 1 PR
- Mfr # 551
- Zoro # G1571077
product price:Â
$
2.45
/pr
Sold in multiples of 96Â prs for
$235.20
Key Features
Color
Gray
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Thickness
13 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 551
- Zoro #
- G1571077
- UPC #
- -
- Country of Origin
- China
- Item
- Coated Gloves
- Color
- Gray
- Glove Coating Material
- Polyurethane
- Glove Coating Coverage
- Palm
- ANSI/ISEA Abrasion Level
- 4
- Standards
- EN388 4131 CE CAT. 2
- Glove Construction
- Seamless Knit
- Suggested Use Environment
- Dry/Light Oil
- Application
- Intricate Assembly; Sorting Small Parts; Electronic Component Assembly
- Thumb Style
- Coated
- ANSI/ISEA Puncture Level
- 1
- Resists
- Abrasions, Liquids
- Coating Coverage
- Palm
- Coating Material
- Polyurethane
- Base Coating Material
- Foam Nitrile
- Glove Materials
- Polyester/Stainless Steel
- Cuff Style
- Knit
- Glove Lining Material
- Knit
Dimensions
- Glove Size
- 7
- Thickness
- 13 ga
- Size
- 7
Description
Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards EN388 4131 CE CAT. 2, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.