Shop BULWARK
See all product information
Create Account
Coverall, 11 cal/sq cm ATPV, 4XL, 32 1/2 in Inseam, 100% Cotton, Zipper
- Mfr # CEC2NV RG 60
- Zoro # G5526315
product price:Â
$
93.19
/ea
Key Features
Material
100% Cotton
Fits Chest Size
Concealed Nomex(R) Taped Brass Break-Away, Hemmed Sleeves, Side Vent Openings, Two-Way
Fabric Weight
9 oz
Inseam
32 1/2 in
Sleeve Length
38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CEC2NV RG 60
- Zoro #
- G5526315
- UPC #
- 883248052327
- Country of Origin
- Mexico
- Item
- Arc Flash Coveralls
- Color
- Navy
- Material
- 100% Cotton
- Fabric Weight
- 9 oz
- Inseam
- 32 1/2 in
- Gender
- Men's
- Closure Type
- Zipper
- ATPV Rating
- 11 cal/sq cm
- Arc Flash PPE Category
- 2
- Features
- Concealed Nomex(R) Taped Brass Break-Away, Hemmed Sleeves, Side Vent Openings, Two-Way
- Number of Pockets
- 5
- Cuff Style
- Open
- Standards
- NFPA 2112, UL Listed
- Number of Outside Pockets
- 5
- Collar Style
- Lay-Flat
- Zipper Material
- Brass
- Insulated for Cold Conditions
- No
- Total Number of Pockets
- 5
- Material Trade Name
- Excel FR(R)
- Will Fit Over Boots
- Yes
- Garment Material Trade Name
- Excel FR®
- Front Closure
- Zipper
- Wire Color
- Navy
Dimensions
- Size
- 4XL
- Fits Waist Size
- 60 in
- Fits Chest Size
- Concealed Nomex(R) Taped Brass Break-Away, Hemmed Sleeves, Side Vent Openings, Two-Way
- Sleeve Length
- 38 in
- Size - Body Type
- Regular
- Minimum Chest Size
- 58 1/2 in
- Maximum Chest Size
- 60 in
- Tag Size
- 60-1/2 x 32-1/2
- Maximum Waist Size
- 60 1/2 in
- Bottle Size
- 4XL
- Size - Alpha
- 4XL
- Container Size
- 4XL
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Navy, Fabric Weight 9 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Hemmed Sleeves, Side Vent Openings, Two-Way, Gender Men's, Inseam 32 1/2 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Excel FR(R), Maximum Chest Size 60 in, Maximum Waist Size 60 1/2 in, Minimum Chest Size 58 1/2 in, Number of Outside Pockets 5, Size 4XL, Size - Body Type Regular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.