Shop JACKSON SAFETY
See all product information
Create Account
Hard Hat, Climbing, CH-400, Black
- Mfr # 20927
- Zoro # G623565389
product price:Â
$
44.39
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
ANSI Impact Type
Type 1
Venting
Yes
ANSI Electrical Class
Class C
Compatible Suspension Brand
JACKSON SAFETY
Size - Alpha
One Size
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20927
- Zoro #
- G623565389
- UPC #
- 626053621162
- Country of Origin
- China
Dimensions
- Size - Alpha
- One Size
Description
Hard hat,Type I,Climbing,Vented, Accessory Mounting Options Earmuff Mount, Side-Slots, Visor Mount, Weight 1.07 lb, Reverse Donning Non-Reversible, Low Temperature Test Met No, High Temperature Test Met No, Compatible Suspension Manufacturer Part Number 20930, Standards ANSI Z89.1, Series CH-400
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.