Shop BULWARK
See all product information
Create Account
Coverall, 11 cal/sq cm ATPV, 5XL, 30 1/2 in Inseam, 100% Cotton, Zipper
- Mfr # CEC2OR RG 62
- Zoro # G5721974
product price:Â
$
93.19
/ea
Key Features
Material
100% Cotton
Fabric Weight
9 oz
Fits Chest Size
Concealed Nomex(R) Taped Brass Break-Away, Hemmed Sleeves, Side Vent Openings, Two-Way
Inseam
30 1/2 in
Sleeve Length
38 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CEC2OR RG 62
- Zoro #
- G5721974
- UPC #
- 883248072684
- Country of Origin
- Mexico
- Item
- Arc Flash Coveralls
- Color
- Orange
- Material
- 100% Cotton
- Fabric Weight
- 9 oz
- Inseam
- 30 1/2 in
- Gender
- Men's
- Closure Type
- Zipper
- ATPV Rating
- 11 cal/sq cm
- Arc Flash PPE Category
- 2
- Features
- Concealed Nomex(R) Taped Brass Break-Away, Hemmed Sleeves, Side Vent Openings, Two-Way
- Standards
- NFPA 2112, UL Listed
- Cuff Style
- Open
- Number of Pockets
- 5
- Number of Outside Pockets
- 5
- Material Trade Name
- Excel FR(R)
- Insulated for Cold Conditions
- No
- Will Fit Over Boots
- Yes
- Collar Style
- Lay-Flat
- Total Number of Pockets
- 5
- Zipper Material
- Brass
- Garment Material Trade Name
- Excel FR®
- Front Closure
- Zipper
- Wire Color
- Orange
Dimensions
- Size
- 5XL
- Fits Waist Size
- 62 in
- Fits Chest Size
- Concealed Nomex(R) Taped Brass Break-Away, Hemmed Sleeves, Side Vent Openings, Two-Way
- Sleeve Length
- 38 1/2 in
- Maximum Chest Size
- 62 in
- Minimum Chest Size
- 60 1/2 in
- Size - Body Type
- Regular
- Tag Size
- 62-1/2 x 30-1/2
- Maximum Waist Size
- 62 1/2 in
- Bottle Size
- 5XL
- Size - Alpha
- 5XL
- Container Size
- 5XL
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Orange, Fabric Weight 9 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Hemmed Sleeves, Side Vent Openings, Two-Way, Gender Men's, Inseam 30 1/2 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Excel FR(R), Maximum Chest Size 62 in, Maximum Waist Size 62 1/2 in, Minimum Chest Size 60 1/2 in, Number of Outside Pockets 5, Size 5XL, Size - Body Type Regular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.