Coverall, 11 cal/sq cm ATPV, 5XL, 30 1/2 in Inseam, 100% Cotton, Zipper

  • Mfr # CEC2OR RG 64

  • Zoro # G5818626


product price:  $93.19
/ea
Free Shipping & Returns

Key Features

Material
100% Cotton
Fabric Weight
9 oz
Inseam
30 1/2 in
Gender
Men's
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CEC2OR RG 64
Zoro #
G5818626
UPC #
883248072691
Country of Origin
Mexico

Dimensions

Size
5XL
Fits Waist Size
64 in
Sleeve Length
39 in
Fits Chest Size
64 in
Maximum Waist Size
64 1/2 in
Minimum Chest Size
62 1/2 in
Maximum Chest Size
64 in
Size - Body Type
Regular
Tag Size
64-1/2 x 30-1/2

Details

Item
Arc Flash Coveralls
Color
Orange
Material
100% Cotton
Fabric Weight
9 oz
Inseam
30 1/2 in
Gender
Men's
Closure Type
Zipper
ATPV Rating
11 cal/sq cm
Arc Flash PPE Category
2
Features
Concealed Nomex(R) Taped Brass Break-Away, Hemmed Sleeves, Side Vent Openings, Two-Way
Standards
NFPA 2112, UL Listed
Cuff Style
Open
Number of Pockets
5
Number of Outside Pockets
5
Insulated for Cold Conditions
No
Material Trade Name
Excel FR(R)
Zipper Material
Brass
Total Number of Pockets
5
Will Fit Over Boots
Yes
Collar Style
Lay-Flat
Garment Material Trade Name
Excel FR®

Description

ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Orange, Fabric Weight 9 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Hemmed Sleeves, Side Vent Openings, Two-Way, Gender Men's, Inseam 30 1/2 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Excel FR(R), Maximum Chest Size 64 in, Maximum Waist Size 64 1/2 in, Minimum Chest Size 62 1/2 in, Number of Outside Pockets 5, Size 5XL, Size - Body Type Regular

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.