Coverall, 11 cal/sq cm ATPV, S, 30 1/2 in Inseam, 100% Cotton, Snap

  • Mfr # CEW2VG RG S

  • Zoro # G5537804


product price:Ā  $118.99
/ea
Free Shipping & Returns

Key Features

Size
S
Fits Waist Size
36 in
Color
Green
Material
100% Cotton
Fabric Weight
9 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEW2VG RG S
Zoro #
G5537804
UPC #
883248075722
Country of Origin
Mexico

Dimensions

Size
S
Fits Waist Size
36 in
Fits Chest Size
36 in
Sleeve Length
32 in
Size - Body Type
Regular
Tag Size
36 x 30-1/2
Maximum Waist Size
36 in
Maximum Chest Size
36 in

Details

Item
Coverall
Color
Green
Material
100% Cotton
Fabric Weight
9 oz
Inseam
30 1/2 in
Gender
Men's
Closure Type
Snap
ATPV Rating
11 cal/sq cm
Arc Flash PPE Category
2
Features
Gripper at Neck, Side Vent Openings, Six Concealed Grippers
Standards
NFPA 2112, UL Listed
Number of Pockets
5
Cuff Style
Open
Number of Outside Pockets
7
Insulated for Cold Conditions
No
Collar Style
Lay-Flat
Total Number of Pockets
7
Material Trade Name
Excel FR(R)
Will Fit Over Boots
Yes
Garment Material Trade Name
Excel FRĀ®

Description

ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Snap, Collar Style Lay-Flat, Color Green, Fabric Weight 9 oz, Features Gripper at Neck, Side Vent Openings, Six Concealed Grippers, Gender Men's, Inseam 30 1/2 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Excel FR(R), Maximum Chest Size 36 in, Maximum Waist Size 36 in, Number of Outside Pockets 7, Size S, Size - Body Type Regular, Sleeve Length 32 in, Standards NFPA 2112, UL Listed, Tag Size 36 x 30-1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.