Coverall, 11 cal/sq cm ATPV, XL, 30 1/2 in Inseam, 100% Cotton, Zipper
- Mfr # CED2NV RG XL
- Zoro # G6095957
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Size
XL
Material
100% Cotton
Fits Chest Size
Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
Fabric Weight
9 oz
Sleeve Length
35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CED2NV RG XL
- Zoro #
- G6095957
- UPC #
- 883248074497
- Country of Origin
- Mexico
Dimensions
- Size
- XL
- Fits Waist Size
- 48 in
- Fits Chest Size
- Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
- Sleeve Length
- 35 in
- Minimum Chest Size
- 47 1/2 in
- Maximum Waist Size
- 45 1/2 in
- Tag Size
- 45-1/2 x 30-1/2
- Maximum Chest Size
- 49 in
- Size - Body Type
- Regular
- Bottle Size
- XL
- Size - Alpha
- XL
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Blue, Fabric Weight 9 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 30 1/2 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Excel FR(R), Maximum Chest Size 49 in, Maximum Waist Size 45 1/2 in, Minimum Chest Size 47 1/2 in, Number of Outside Pockets 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.