Coverall, 11 cal/sq cm ATPV, XL, 32 in Inseam, Zipper

  • Mfr # CMD6NV LN 46

  • Zoro # G4507264


product price:  $168.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
Flame-Resistant 45% Modacrylic/35% Lyocell/15% Polyamide-Imide/5% Aramid
Fits Chest Size
44 1/2 in to 46 in
Fabric Weight
7 oz
Sleeve Length
35 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMD6NV LN 46
Zoro #
G4507264
UPC #
883248632925
Country of Origin
Mexico

Dimensions

Size
XL
Fits Chest Size
44 1/2 in to 46 in
Sleeve Length
35 1/2 in
Fits Waist Size
48 1/2 in
Maximum Waist Size
43 1/4 in
Minimum Chest Size
45 1/2 in
Tag Size
43-1/4 x 32
Maximum Chest Size
47 in

Details

Item
Coverall
Color
Navy
Material
Flame-Resistant 45% Modacrylic/35% Lyocell/15% Polyamide-Imide/5% Aramid
Fabric Weight
7 oz
Inseam
32 in
Gender
Men's
Closure Type
Zipper
ATPV Rating
11 cal/sq cm
Arc Flash PPE Category
2
Features
Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
Standards
NFPA 2112, UL Listed
Number of Pockets
8
Cuff Style
Concealed Snap Closure on Sleeve
Number of Outside Pockets
8
Will Fit Over Boots
Yes
Material Trade Name
CoolTouch
Collar Style
Lay-Flat
Zipper Material
Brass
Total Number of Pockets
8
Garment Material Trade Name
CoolTouch

Description

ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Navy, Fabric Weight 7 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 32 in, Coverall, Material Trade Name CoolTouch, Maximum Chest Size 47 in, Maximum Waist Size 43 1/4 in, Minimum Chest Size 45 1/2 in, Number of Outside Pockets 8, Size XL, Sleeve Length 35 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.