Shop DUPONT

Tyvek, coverall, SFR, PPE, protection, flame-resistant, 30 3/8 in Inseam, Tyvek(R), Zipper

  • Mfr # ST127SWH2X002500
  • Zoro # G211745483

product price: 
$
246.99
/pk of 25, $9.88/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R)
Inseam
30 3/8 in
Closure Type
Zipper
Features
Patent-Pending Design, Red Chest Patch Border, Red External Stitched Seams, Relaxed Fit Coverall Design Features a Diamond Gusset Crotch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ST127SWH2X002500
Zoro #
G211745483
UPC #
-
Country of Origin
Multiple
Item
Tyvek, coverall, SFR, PPE, protection, flame-resistant
Color
White
Material
Tyvek(R)
Inseam
30 3/8 in
Closure Type
Zipper
Features
Patent-Pending Design, Red Chest Patch Border, Red External Stitched Seams, Relaxed Fit Coverall Design Features a Diamond Gusset Crotch
Packaging
Bulk
Attached Hood
Yes
Hood Style
Elastic
Material Weight
2 oz/sq yd
Coverall Style
Hooded
Wrist Closure
Elastic
Closure Features
Storm Flap, Zipper
Ankle Closure
Elastic
Standards
16 CFR 1610 Class 1, AATCC 42, ASTM D1777, ASTM D3776, ASTM D5034, ISO 2758
Seam Style
Serged
Cuff Style
Elastic
Series
ST127S
Specialized Hazard Type
Secondary Fire Resistance
Sterilization Status
Non-Sterile
Includes Slip Resistant Sole
No
Includes Outer Boot Flaps
No
Includes Boot Covers
No
Anti-Static
No
Clean Process Status
Not Clean Processed
Includes Thumb Loops
No
Front Closure
Zipper
Shell Material
Tyvek(R)
Wire Color
White
Liquid Tight
No
Spray Tight
No
Gas Tight
No
Reduced Spray
No
Traction Material
Tyvek(R)

Dimensions

Size
2XL
Chest Size - Minimum
43 3/4 in
Height - Maximum
76 in
Height - Minimum
72 in
Chest Size - Maximum
47 1/4 in
Named Size
2XL
Fits Chest Size
Patent-Pending Design, Red Chest Patch Border, Red External Stitched Seams, Relaxed Fit Coverall Design Features a Diamond Gusset Crotch

Description

Tyvek, coverall, SFR, PPE, protection, flame-resistant, Ankle Closure Elastic, ANSI 107 Performance Class Not Applicable, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 47 1/4 in, Chest Size - Minimum 43 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.