Shop BULWARK

Coverall, 5.2 cal/sq cm ATPV, 3XL, 30 in Inseam, Nomex(R) IIIA, Zipper

  • Mfr # CNB6NV RG 56
  • Zoro # G0034815

product price: 
$
255.99
/ea
Free Shipping & Returns

Key Features

Size
3XL
Color
Navy
Material
Nomex(R) IIIA
Fabric Weight
6 oz
Inseam
30 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CNB6NV RG 56
Zoro #
G0034815
UPC #
883248087046
Country of Origin
Multiple

Dimensions

Size
3XL
Sleeve Length
37 3/4 in
Fits Chest Size
Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
Fits Waist Size
50 in
Maximum Chest Size
57 in
Minimum Chest Size
55 1/2 in
Tag Size
54-1/2 x 30
Size - Body Type
Regular
Maximum Waist Size
54 1/2 in
Bottle Size
3XL
Size - Alpha
3XL

Details

Item
Arc Flash Coveralls
Color
Navy
Material
Nomex(R) IIIA
Fabric Weight
6 oz
Inseam
30 in
Gender
Men's
Closure Type
Zipper
ATPV Rating
5.2 cal/sq cm
Arc Flash PPE Category
1
Features
Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
Standards
NFPA 2112, UL Listed
Number of Pockets
8
Cuff Style
Snap Closure Wrists and Ankles
Number of Outside Pockets
8
Insulated for Cold Conditions
No
Material Trade Name
Nomex(R) IIIA
Collar Style
Stand-Up
Zipper Material
Brass
Total Number of Pockets
8
Will Fit Over Boots
Yes
Garment Material Trade Name
Nomex® IIIA
Front Closure
Zipper
Wire Color
Navy

Description

ATPV Rating 5.2 cal/sq cm, Arc Flash PPE Category 1, Closure Type Zipper, Collar Style Stand-Up, Color Navy, Fabric Weight 6 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 30 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Nomex(R) IIIA, Maximum Chest Size 57 in, Maximum Waist Size 54 1/2 in, Minimum Chest Size 55 1/2 in, Number of Outside Pockets 8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.