Shop CHICAGO PROTECTIVE APPAREL
See all product information
Create Account
Coverall, 12.4 cal/sq cm ATPV, S, 32 in Inseam, FR Cotton Blend (88% Cotton, 12% Nylon), Zipper
- Mfr # 605-USN-S
- Zoro # G6347433
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Fits Waist Size
30-32
Material
FR Cotton Blend (88% Cotton, 12% Nylon)
Fabric Weight
9 oz
Fits Chest Size
36 in to 38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 605-USN-S
- Zoro #
- G6347433
- UPC #
- 810881020819
- Country of Origin
- Mexico
- Item
- Coverall
- Color
- Navy
- Material
- FR Cotton Blend (88% Cotton, 12% Nylon)
- Fabric Weight
- 9 oz
- Inseam
- 32 in
- Gender
- Men's
- Closure Type
- Zipper
- ATPV Rating
- 12.4 cal/sq cm
- Arc Flash PPE Category
- 2
- Standards
- NFPA 70E 2012
- Cuff Style
- Hemmed
- Number of Pockets
- 6
- Number of Outside Pockets
- 6
- Total Number of Pockets
- 6
- Zipper Material
- Brass
- Insulated for Cold Conditions
- No
- Material Trade Name
- UltraSoft(R)
- Collar Style
- Stand-Up
- Garment Material Trade Name
- UltraSoft®
- Front Closure
- Zipper
- Wire Color
- Navy
Dimensions
- Size
- S
- Fits Waist Size
- 30-32
- Fits Chest Size
- 36 in to 38 in
- Sleeve Length
- 32 1/4 in
- Maximum Chest Size
- 38 in
- Minimum Waist Size
- 30 in
- Tag Size
- 32 x 32
- Size - Body Type
- Regular
- Maximum Waist Size
- 32 in
- Minimum Chest Size
- 36 in
- Bottle Size
- S
- Size - Alpha
- S
- Container Size
- S
Description
ATPV Rating 12.4 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Stand-Up, Color Navy, Fabric Weight 9 oz, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name UltraSoft(R), Maximum Chest Size 38 in, Maximum Waist Size 32 in, Minimum Chest Size 36 in, Minimum Waist Size 30 in, Number of Outside Pockets 6, Size S, Size - Body Type Regular, Sleeve Length 32 1/4 in, Standards NFPA 70E 2012, Tag Size 32 x 32, Total Number of Pockets 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.