Shop BULWARK

Coverall, 5.2 cal/sq cm ATPV, 3XL, 32 1/2 in Inseam, 93% Nomex Aramid/5% Kevlar(R)/2% Other, Zipper

  • Mfr # CNB6OR LN 54

  • Zoro # G5511816


product price:  $255.99
/ea
Free Shipping & Returns

Key Features

Size
3XL
Material
93% Nomex Aramid/5% Kevlar(R)/2% Other
Fabric Weight
6 oz
Fits Chest Size
54 in
Sleeve Length
36 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CNB6OR LN 54
Zoro #
G5511816
UPC #
883248087657
Country of Origin
Multiple

Dimensions

Size
3XL
Fits Waist Size
54 in
Fits Chest Size
54 in
Sleeve Length
36 1/2 in
Minimum Chest Size
53 1/2 in
Size - Body Type
Tall
Maximum Chest Size
55 in
Tag Size
52-1/4 x 32-1/2
Maximum Waist Size
52 1/4 in

Details

Item
Arc Flash Coveralls
Color
Orange
Material
93% Nomex Aramid/5% Kevlar(R)/2% Other
Fabric Weight
6 oz
Inseam
32 1/2 in
Gender
Men's
Closure Type
Zipper
ATPV Rating
5.2 cal/sq cm
Arc Flash PPE Category
1
Features
Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
Number of Pockets
8
Standards
NFPA 2112, UL Listed
Cuff Style
Snap Closure
Number of Outside Pockets
8
Material Trade Name
Nomex(R) IIIA
Zipper Material
Brass
Total Number of Pockets
8
Collar Style
Stand-Up
Insulated for Cold Conditions
No
Will Fit Over Boots
Yes
Garment Material Trade Name
Nomex® IIIA

Description

ATPV Rating 5.2 cal/sq cm, Arc Flash PPE Category 1, Closure Type Zipper, Collar Style Stand-Up, Color Orange, Fabric Weight 6 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 32 1/2 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Nomex(R) IIIA, Maximum Chest Size 55 in, Maximum Waist Size 52 1/4 in, Minimum Chest Size 53 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.