Shop PIP
See all product information
Create Account
AR/FR Bib Overall
- Mfr # 9100-530GMH-Y/3XT
- Zoro # G222962169
product price:Â
$
1,014.99
/ea
Free Shipping & Returns
Key Features
Standards
ASTM F1506, CSA Z96 Certified, TAA Compliant
ATPV Rating
25 cal/sq cm
Total Number of Pockets
0
Fabric Weight
8.5 oz
Material Trade Name
GORE-TEX(R) Pyrad(R)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9100-530GMH-Y/3XT
- Zoro #
- G222962169
- UPC #
- 198987080433
- Country of Origin
- Canada
- Item
- AR/FR Bib Overall
- Standards
- ASTM F1506, CSA Z96 Certified, TAA Compliant
- Color
- Hi-Vis Yellow
- ATPV Rating
- 25 cal/sq cm
- Total Number of Pockets
- 0
- Fabric Weight
- 8.5 oz
- Material Trade Name
- GORE-TEX(R) Pyrad(R)
- Material Layers
- GORE-TEX(R) Pyrad(R)
- Insulated for Cold Conditions
- No
- Inseam
- 34 in
- ANSI Class
- E
- Wire Color
- Hi-Vis Yellow
Dimensions
- Size
- 3XL
- Size - Body Type
- Tall
- Maximum Waist Size
- 54 in
- Bottle Size
- 3XL
- Size - Alpha
- 3XL
- Container Size
- 3XL
Description
ANSI Class E, ATPV Rating 25 cal/sq cm, Arc Flash PPE Category 3, Color Hi-Vis Yellow, Fabric Weight 8.5 oz, Features Not Applicable, High-Visibility Yes, Inseam 34 in, Insulated for Cold Conditions No, AR/FR Bib Overall, Material Trade Name GORE-TEX(R) Pyrad(R), Material Layers GORE-TEX(R) Pyrad(R), Maximum Waist Size 54 in, Protection Type High-Visibility, Size 3XL, Size - Body Type Tall, Standards ASTM F1506, CSA Z96 Certified, TAA Compliant, Total Number of Pockets 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.