Coverall, 8.6 cal/sq cm ATPV, L, 32 in Inseam, Zipper

  • Mfr # CLB2NV LN 42

  • Zoro # G5466273


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
EXCEL FR(R) ComforTouch(R) Flame-Resistant, 88% Cotton/12% Nylon
Fits Chest Size
40 1/2 in to 42 in
Fabric Weight
7 oz
Sleeve Length
34 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLB2NV LN 42
Zoro #
G5466273
UPC #
883248313985
Country of Origin
Mexico

Dimensions

Size
L
Fits Waist Size
44 1/2 in
Fits Chest Size
40 1/2 in to 42 in
Sleeve Length
34 1/2 in
Maximum Waist Size
38 3/4 in
Maximum Chest Size
43 in
Minimum Chest Size
41 1/2 in
Tag Size
38-3/4 x 32

Details

Item
Coverall
Color
Navy
Material
EXCEL FR(R) ComforTouch(R) Flame-Resistant, 88% Cotton/12% Nylon
Fabric Weight
7 oz
Inseam
32 in
Gender
Men's
Closure Type
Zipper
ATPV Rating
8.6 cal/sq cm
Arc Flash PPE Category
2
Features
Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
Standards
NFPA 2112, UL Listed
Cuff Style
Concealed Snap Closure on Sleeve
Number of Pockets
7
Number of Outside Pockets
8
Collar Style
Mandarin
Will Fit Over Boots
Yes
Total Number of Pockets
8
Material Trade Name
ComforTouch(R)
Zipper Material
Brass
Garment Material Trade Name
ComforTouch®

Description

ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Stand-Up, Color Navy, Fabric Weight 7 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 32 in, Coverall, Material Trade Name ComforTouch(R), Maximum Chest Size 43 in, Maximum Waist Size 38 3/4 in, Minimum Chest Size 41 1/2 in, Number of Outside Pockets 8, Size L, Sleeve Length 34 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.