Shop BULWARK

Coverall, 9.1 cal/sq cm ATPV, 3XL, 30 1/2 in Inseam, 88% Cotton/12% Nylon, Zipper

  • Mfr # CLD4KH RG 54
  • Zoro # G5561412

product price: 
$
125.99
/ea
Free Shipping & Returns

Key Features

Size
3XL
Material
88% Cotton/12% Nylon
Fabric Weight
6 oz
Gender
Men's
Closure Type
Zipper
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CLD4KH RG 54
Zoro #
G5561412
UPC #
763086705787
Country of Origin
Mexico

Dimensions

Size
3XL
Fits Chest Size
Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
Sleeve Length
36 1/2 in
Fits Waist Size
54 in
Tag Size
54-1/2 x 30-1/2
Maximum Chest Size
54 in
Size - Body Type
Regular
Minimum Chest Size
52 1/2 in
Maximum Waist Size
54 1/2 in
Bottle Size
3XL
Size - Alpha
3XL

Details

Item
Arc Flash Coveralls
Color
Khaki
Material
88% Cotton/12% Nylon
Fabric Weight
6 oz
Inseam
30 1/2 in
Gender
Men's
Closure Type
Zipper
ATPV Rating
9.1 cal/sq cm
Arc Flash PPE Category
2
Features
Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
Cuff Style
Snap Closure
Number of Pockets
7
Standards
NFPA 2112, UL Listed
Number of Outside Pockets
8
Material Trade Name
ComforTouch(R)
Insulated for Cold Conditions
No
Zipper Material
Brass
Will Fit Over Boots
Yes
Total Number of Pockets
8
Collar Style
Lay-Flat
Garment Material Trade Name
ComforTouch®
Front Closure
Zipper
Wire Color
Khaki

Description

ATPV Rating 9.1 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Khaki, Fabric Weight 6 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 30 1/2 in, Insulated for Cold Conditions No, Coverall, Material Trade Name ComforTouch(R), Maximum Chest Size 54 in, Maximum Waist Size 54 1/2 in, Minimum Chest Size 52 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.