Shop BULWARK
See all product information
Create Account
Coverall, 9.1 cal/sq cm ATPV, S, 30 1/2 in Inseam, 88% Cotton/12% Nylon, Zipper
- Mfr # CLD4GY RG 36
- Zoro # G5530804
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Size
S
Material
88% Cotton/12% Nylon
Fabric Weight
6 oz
Fits Chest Size
Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
Sleeve Length
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLD4GY RG 36
- Zoro #
- G5530804
- UPC #
- 763086214647
- Country of Origin
- Mexico
- Item
- Arc Flash Coveralls
- Color
- Gray
- Material
- 88% Cotton/12% Nylon
- Fabric Weight
- 6 oz
- Inseam
- 30 1/2 in
- Gender
- Men's
- Closure Type
- Zipper
- ATPV Rating
- 9.1 cal/sq cm
- Arc Flash PPE Category
- 2
- Features
- Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
- Standards
- NFPA 2112, UL Listed
- Cuff Style
- Snap Closure
- Number of Pockets
- 7
- Number of Outside Pockets
- 8
- Will Fit Over Boots
- Yes
- Zipper Material
- Brass
- Collar Style
- Lay-Flat
- Material Trade Name
- ComforTouch(R)
- Insulated for Cold Conditions
- No
- Total Number of Pockets
- 8
- Garment Material Trade Name
- ComforTouch®
- Front Closure
- Zipper
- Wire Color
- Gray
Dimensions
- Size
- S
- Fits Waist Size
- 36 in
- Fits Chest Size
- Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
- Sleeve Length
- 32 in
- Minimum Chest Size
- 34 1/2 in
- Size - Body Type
- Regular
- Maximum Chest Size
- 36 in
- Tag Size
- 36-1/2 x 30-1/2
- Maximum Waist Size
- 36 1/2 in
- Bottle Size
- S
- Size - Alpha
- S
- Container Size
- S
Description
ATPV Rating 9.1 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Gray, Fabric Weight 6 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 30 1/2 in, Insulated for Cold Conditions No, Coverall, Material Trade Name ComforTouch(R), Maximum Chest Size 36 in, Maximum Waist Size 36 1/2 in, Minimum Chest Size 34 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.