Coverall, 9.1 cal/sq cm ATPV, 3XL, 32 1/2 in Inseam, 88% Cotton/12% Nylon, Zipper

  • Mfr # CLD4KH LN 56

  • Zoro # G5494754


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Size
3XL
Material
88% Cotton/12% Nylon
Fabric Weight
6 oz
Fits Chest Size
56 in
Sleeve Length
37 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CLD4KH LN 56
Zoro #
G5494754
UPC #
763086705688
Country of Origin
Mexico

Dimensions

Size
3XL
Fits Waist Size
56 in
Fits Chest Size
56 in
Sleeve Length
37 in
Maximum Chest Size
56 in
Tag Size
56-1/2 x 32-1/2
Minimum Chest Size
54 1/2 in
Size - Body Type
Tall
Maximum Waist Size
56 1/2 in

Details

Item
Arc Flash Coveralls
Color
Khaki
Material
88% Cotton/12% Nylon
Fabric Weight
6 oz
Inseam
32 1/2 in
Gender
Men's
Closure Type
Zipper
ATPV Rating
9.1 cal/sq cm
Arc Flash PPE Category
2
Features
Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
Number of Pockets
7
Standards
NFPA 2112, UL Listed
Cuff Style
Snap Closure
Number of Outside Pockets
8
Total Number of Pockets
8
Will Fit Over Boots
Yes
Collar Style
Lay-Flat
Zipper Material
Brass
Material Trade Name
ComforTouch(R)
Insulated for Cold Conditions
No
Garment Material Trade Name
ComforTouch®

Description

ATPV Rating 9.1 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Khaki, Fabric Weight 6 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 32 1/2 in, Insulated for Cold Conditions No, Coverall, Material Trade Name ComforTouch(R), Maximum Chest Size 56 in, Maximum Waist Size 56 1/2 in, Minimum Chest Size 54 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.