Shop BULWARK
See all product information
Create Account
Coverall, 9.1 cal/sq cm ATPV, 4XL, 32 1/2 in Inseam, 88% Cotton/12% Nylon, Zipper
- Mfr # CLD4GY LN 58
- Zoro # G5482671
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Size
4XL
Material
88% Cotton/12% Nylon
Fits Chest Size
Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
Fabric Weight
6 oz
Sleeve Length
37 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLD4GY LN 58
- Zoro #
- G5482671
- UPC #
- 763086214623
- Country of Origin
- Mexico
- Item
- Arc Flash Coveralls
- Color
- Gray
- Material
- 88% Cotton/12% Nylon
- Fabric Weight
- 6 oz
- Inseam
- 32 1/2 in
- Gender
- Men's
- Closure Type
- Zipper
- ATPV Rating
- 9.1 cal/sq cm
- Arc Flash PPE Category
- 2
- Features
- Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
- Cuff Style
- Snap Closure
- Number of Pockets
- 7
- Standards
- NFPA 2112, UL Listed
- Number of Outside Pockets
- 8
- Zipper Material
- Brass
- Collar Style
- Lay-Flat
- Insulated for Cold Conditions
- No
- Will Fit Over Boots
- Yes
- Material Trade Name
- ComforTouch(R)
- Total Number of Pockets
- 8
- Garment Material Trade Name
- ComforTouch®
- Front Closure
- Zipper
- Wire Color
- Gray
Dimensions
- Size
- 4XL
- Fits Waist Size
- 58 in
- Fits Chest Size
- Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
- Sleeve Length
- 37 1/2 in
- Minimum Chest Size
- 56 1/2 in
- Maximum Waist Size
- 58 1/2 in
- Size - Body Type
- Tall
- Tag Size
- 58-1/2 x 32-1/2
- Maximum Chest Size
- 58 in
- Bottle Size
- 4XL
- Size - Alpha
- 4XL
- Container Size
- 4XL
Description
ATPV Rating 9.1 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Gray, Fabric Weight 6 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 32 1/2 in, Insulated for Cold Conditions No, Coverall, Material Trade Name ComforTouch(R), Maximum Chest Size 58 in, Maximum Waist Size 58 1/2 in, Minimum Chest Size 56 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.