Shop BULWARK
See all product information
Create Account
Coverall, 9.1 cal/sq cm ATPV, 4XL, 30 1/2 in Inseam, 88% Cotton/12% Nylon, Zipper
- Mfr # CLD4KH RG 58
- Zoro # G5811897
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Size
4XL
Material
88% Cotton/12% Nylon
Fabric Weight
6 oz
Gender
Men's
Closure Type
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLD4KH RG 58
- Zoro #
- G5811897
- UPC #
- 763086705800
- Country of Origin
- Mexico
- Item
- Arc Flash Coveralls
- Color
- Khaki
- Material
- 88% Cotton/12% Nylon
- Fabric Weight
- 6 oz
- Inseam
- 30 1/2 in
- Gender
- Men's
- Closure Type
- Zipper
- ATPV Rating
- 9.1 cal/sq cm
- Arc Flash PPE Category
- 2
- Features
- Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
- Standards
- NFPA 2112, UL Listed
- Number of Pockets
- 7
- Cuff Style
- Snap Closure
- Number of Outside Pockets
- 8
- Insulated for Cold Conditions
- No
- Will Fit Over Boots
- Yes
- Total Number of Pockets
- 8
- Collar Style
- Lay-Flat
- Zipper Material
- Brass
- Material Trade Name
- ComforTouch(R)
- Garment Material Trade Name
- ComforTouch®
- Front Closure
- Zipper
- Wire Color
- Khaki
Dimensions
- Size
- 4XL
- Fits Chest Size
- Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
- Fits Waist Size
- 58 in
- Sleeve Length
- 37 1/2 in
- Tag Size
- 58-1/2 x 30-1/2
- Maximum Chest Size
- 58 in
- Minimum Chest Size
- 56 1/2 in
- Size - Body Type
- Regular
- Maximum Waist Size
- 58 1/2 in
- Bottle Size
- 4XL
- Size - Alpha
- 4XL
- Container Size
- 4XL
Description
ATPV Rating 9.1 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Khaki, Fabric Weight 6 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 30 1/2 in, Insulated for Cold Conditions No, Coverall, Material Trade Name ComforTouch(R), Maximum Chest Size 58 in, Maximum Waist Size 58 1/2 in, Minimum Chest Size 56 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.