Coverall, 9.1 cal/sq cm ATPV, 4XL, 32 1/2 in Inseam, 88% Cotton/12% Nylon, Zipper
- Mfr # CLD4KH LN 58
- Zoro # G5678197
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Size
4XL
Material
88% Cotton/12% Nylon
Fabric Weight
6 oz
Gender
Men's
Closure Type
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLD4KH LN 58
- Zoro #
- G5678197
- UPC #
- 763086705695
- Country of Origin
- Mexico
Dimensions
- Size
- 4XL
- Fits Waist Size
- 58 in
- Sleeve Length
- 37 1/2 in
- Fits Chest Size
- Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
- Minimum Chest Size
- 56 1/2 in
- Size - Body Type
- Tall
- Maximum Waist Size
- 58 1/2 in
- Maximum Chest Size
- 58 in
- Tag Size
- 58-1/2 x 32-1/2
- Bottle Size
- 4XL
- Size - Alpha
- 4XL
Description
ATPV Rating 9.1 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Khaki, Fabric Weight 6 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 32 1/2 in, Insulated for Cold Conditions No, Coverall, Material Trade Name ComforTouch(R), Maximum Chest Size 58 in, Maximum Waist Size 58 1/2 in, Minimum Chest Size 56 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.