Coverall, 9.1 cal/sq cm ATPV, L, 32 in Inseam, Zipper

  • Mfr # CLD4KH LN 42

  • Zoro # G4507036


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Size
L
Material
EXCEL FR(R) ComforTouch(R) Flame-Resistant, Sateen, 88% Cotton/12% Nylon
Fits Chest Size
40 1/2 in to 42 in
Fabric Weight
6 oz
Sleeve Length
34 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLD4KH LN 42
Zoro #
G4507036
UPC #
763086705619
Country of Origin
Mexico

Dimensions

Size
L
Fits Chest Size
40 1/2 in to 42 in
Sleeve Length
34 1/2 in
Fits Waist Size
44 1/2 in
Size - Body Type
Tall
Tag Size
42-1/2 x 32
Minimum Chest Size
40 1/2 in
Maximum Chest Size
42 in
Maximum Waist Size
42 1/2 in

Details

Item
Coverall
Color
Khaki
Material
EXCEL FR(R) ComforTouch(R) Flame-Resistant, Sateen, 88% Cotton/12% Nylon
Fabric Weight
6 oz
Inseam
32 in
Gender
Men's
Closure Type
Zipper
ATPV Rating
9.1 cal/sq cm
Arc Flash PPE Category
2
Features
Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
Number of Pockets
8
Cuff Style
Concealed Snap on
Standards
NFPA 2112, UL Listed
Number of Outside Pockets
8
Will Fit Over Boots
Yes
Collar Style
Lay-Flat
Total Number of Pockets
8
Material Trade Name
ComforTouch(R)
Zipper Material
Brass
Insulated for Cold Conditions
No
Garment Material Trade Name
ComforTouch®

Description

ATPV Rating 9.1 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Khaki, Fabric Weight 6 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name ComforTouch(R), Maximum Chest Size 42 in, Maximum Waist Size 42 1/2 in, Minimum Chest Size 40 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.