Shop BULWARK
See all product information
Create Account
Coverall, 9.1 cal/sq cm ATPV, S, 30 1/2 in Inseam, 88% Cotton/12% Nylon, Zipper
- Mfr # CLD4KH RG 34
- Zoro # G5746465
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Size
S
Material
88% Cotton/12% Nylon
Fits Chest Size
Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
Fabric Weight
6 oz
Sleeve Length
31 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLD4KH RG 34
- Zoro #
- G5746465
- UPC #
- 763086765187
- Country of Origin
- Mexico
- Item
- Arc Flash Coveralls
- Color
- Khaki
- Material
- 88% Cotton/12% Nylon
- Fabric Weight
- 6 oz
- Inseam
- 30 1/2 in
- Gender
- Men's
- Closure Type
- Zipper
- ATPV Rating
- 9.1 cal/sq cm
- Arc Flash PPE Category
- 2
- Features
- Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
- Standards
- NFPA 2112, UL Listed
- Number of Pockets
- 7
- Cuff Style
- Snap Closure
- Number of Outside Pockets
- 8
- Insulated for Cold Conditions
- No
- Total Number of Pockets
- 8
- Collar Style
- Lay-Flat
- Zipper Material
- Brass
- Material Trade Name
- ComforTouch(R)
- Will Fit Over Boots
- Yes
- Garment Material Trade Name
- ComforTouch®
- Front Closure
- Zipper
- Wire Color
- Khaki
Dimensions
- Size
- S
- Fits Waist Size
- 34 in
- Fits Chest Size
- Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
- Sleeve Length
- 31 1/2 in
- Minimum Chest Size
- 32 1/2 in
- Size - Body Type
- Regular
- Tag Size
- 34-1/2 x 30-1/2
- Maximum Chest Size
- 34 in
- Maximum Waist Size
- 34 1/2 in
- Bottle Size
- S
- Size - Alpha
- S
- Container Size
- S
Description
ATPV Rating 9.1 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Khaki, Fabric Weight 6 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 30 1/2 in, Insulated for Cold Conditions No, Coverall, Material Trade Name ComforTouch(R), Maximum Chest Size 34 in, Maximum Waist Size 34 1/2 in, Minimum Chest Size 32 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.