Zoro Homepage

FR Jacket, 35 cal/sq cm, L, 11 oz Snaps Closure

  • Mfr # JLH4BD LN L

  • Zoro # G5465521


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Fabric Weight
11 oz
Length
30 1/2 in
Standards
NFPA 70E
Arc Flash PPE Category
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JLH4BD LN L
Zoro #
G5465521
UPC #
883248966037
Country of Origin
Mexico

Dimensions

Size
L
Length
30 1/2 in
Size - Body Type
Tall
Minimum Chest Size
44 in
Maximum Chest Size
46 in

Description

ATPV Rating 35 cal/sq cm, Arc Flash PPE Category 3, Collar Style Hood, Color Brown, Cuff Style Open, Fabric Weight 11 oz, Features Accommodates Safety Harness, Double Needle Topstitched Seams, Full Tunneled Elasticized Waistband, Lanyard Access Opening on Center Back, Non-Conductive Nomex(R) Taped Vislon Zipper, Permanently Attached Hood with Adjustable, Closure Type Snaps, Garment Type Jacket, Gender Men's, Hazard Type Secondary Flame Resistance, High-Visibility No, Hood Style Attached

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.