Men's Dungaree, 16 cal/sq cm, 11 oz ComforTouch(R)

  • Mfr # PLJ8NV 42 30

  • Zoro # G4506625


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Material Trade Name
ComforTouch(R)
ATPV Rating
16 cal/sq cm
Fabric Weight
11 oz
Maximum Waist Size
42 in
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLJ8NV 42 30
Zoro #
G4506625
UPC #
883248514344
Country of Origin
Multiple

Dimensions

Maximum Waist Size
42 in
Fits Waist Size
42 in
Tag Size
42 x 30
Minimum Waist Size
40 in
Size
42 in x 30 in

Details

Item
Dungaree
Material Trade Name
ComforTouch(R)
ATPV Rating
16 cal/sq cm
Fabric Weight
11 oz
Color
Navy
Gender
Men's
Inseam
30 in
Standards
CE Certified, NFPA 2112 Compliant, UL Listed
Hazard Risk Category (HRC)
2
Number of Pockets
12
Closure Type
Button
ANSI Class
Not Rated
Arc Flash PPE Category
2
Features
Five Jean-Style Pockets, Hammer Loop and Utility Pocket on Left Leg, Rule Pocket and Utility Pocket on Right Leg, Triple-Needle Felled Outseam
Jean Wash
Duck
Insulated for Cold Conditions
No
Pant Fit
Classic Fit
Includes Cargo Pocket
No
Pant Type
Work Pant
Waist Rise
Mid Rise
Waist Closure
Button
Leg Fit
Straight Leg
High-Visibility
No

Description

ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 11 oz, Features Five Jean-Style Pockets, Hammer Loop and Utility Pocket on Left Leg, Rule Pocket and Utility Pocket on Right Leg, Triple-Needle Felled Outseam, Gender Men's, Inseam 30 in, Insulated for Cold Conditions No, Dungaree, Jean Wash Duck, Leg Fit Straight Leg, Material Trade Name ComforTouch(R), Maximum Waist Size 42 in, Minimum Waist Size 40 in, Number of Pockets 12, Pant Fit Classic Fit, Pant Type Work Pant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.