Zoro Homepage

Men's Flame-Resistant Collared Shirt, 9 cal/sq cm, MT, CoolTouch 2

  • Mfr # SMU2NV LN M

  • Zoro # G4961521


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
7 oz
ATPV Rating
9 cal/sq cm
Features
Gusset Side Seam, Ladies Styles have Darts for True Ladies Fit, Tailored Sleeve Placket and Straight Back Yoke, Top Stitched Cuffs W/ Adjustable Button Closure and Placket Front W/ Button Closure
Standards
NFPA 2112, UL
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMU2NV LN M
Zoro #
G4961521
UPC #
883248615713
Country of Origin
Multiple

Dimensions

Size
MT
Sleeve Length
36 1/4 in
Fits Chest Size
38 in to 40 in
Maximum Waist Size
40 in
Maximum Chest Size
42 in
Minimum Chest Size
38 1/2 in
Size - Body Type
Tall
Sleeve Length Type
Long

Details

Item
Flame-Resistant Collared Shirt
Color
Blue
Fabric Weight
7 oz
ATPV Rating
9 cal/sq cm
Features
Gusset Side Seam, Ladies Styles have Darts for True Ladies Fit, Tailored Sleeve Placket and Straight Back Yoke, Top Stitched Cuffs W/ Adjustable Button Closure and Placket Front W/ Button Closure
Standards
NFPA 2112, UL
Arc Flash PPE Category
2
Material Trade Name
CoolTouch 2
Gender
Men's
Hazard Risk Category (HRC)
2
Closure Type
Buttons
Number of Pockets
2
Pattern
Solid
Collar Style
Lay-Flat
Neck Style
Collar
High-Visibility
No
Garment Type
Shirt
Pocket Location
Chest
Shirt Style
Work Shirt

Description

ATPV Rating 9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Blue, Fabric Weight 7 oz, Features Gusset Side Seam, Ladies Styles have Darts for True Ladies Fit, Tailored Sleeve Placket and Straight Back Yoke, Top Stitched Cuffs W/ Adjustable Button Closure and Placket Front W/ Button Closure, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Collared Shirt, Material Trade Name CoolTouch 2, Maximum Chest Size 42 in, Maximum Waist Size 40 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.