Men's Flame-Resistant Collared Shirt, 9.1 cal/sq cm, 3XL, ComforTouch(R)

  • Mfr # SLU8KH RG 3XL

  • Zoro # G4805017


product price:  $81.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
6 oz
ATPV Rating
9.1 cal/sq cm
Features
Straight Back Yoke, Tailored Sleeve Placket, Topstitched Cuff, Two Chest Pockets with Button Flap Closures and Sewn-in Pencil Stall
Standards
NFPA 2112, UL
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLU8KH RG 3XL
Zoro #
G4805017
UPC #
763086648589
Country of Origin
Multiple

Dimensions

Size
3XL
Fits Chest Size
67-3/8 in
Sleeve Length
36 1/4 in
Sleeve Length Type
Long
Maximum Waist Size
57 in
Maximum Chest Size
58 in
Size - Body Type
Regular
Minimum Chest Size
54 1/2 in

Details

Item
Flame-Resistant Collared Shirt
Color
Tan
Fabric Weight
6 oz
ATPV Rating
9.1 cal/sq cm
Features
Straight Back Yoke, Tailored Sleeve Placket, Topstitched Cuff, Two Chest Pockets with Button Flap Closures and Sewn-in Pencil Stall
Standards
NFPA 2112, UL
Arc Flash PPE Category
2
Material Trade Name
ComforTouch(R)
Gender
Men's
Hazard Risk Category (HRC)
2
Number of Pockets
2
Closure Type
Buttons
Collar Style
Lay-Flat
High-Visibility
No
Neck Style
Collar
Pattern
Solid
Shirt Style
Work Shirt
Pocket Location
Chest
Garment Type
Shirt

Description

ATPV Rating 9.1 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Tan, Fabric Weight 6 oz, Features Straight Back Yoke, Tailored Sleeve Placket, Topstitched Cuff, Two Chest Pockets with Button Flap Closures and Sewn-in Pencil Stall, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Collared Shirt, Material Trade Name ComforTouch(R), Maximum Chest Size 58 in, Maximum Waist Size 57 in, Minimum Chest Size 54 1/2 in, Neck Style Collar, Number of Pockets 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.