Shop BULWARK
See all product information
Create Account
Men's Flame-Resistant Collared Shirt, 9.1 cal/sq cm, XL, ComforTouch(R)
- Mfr # SLU8KH RG XL
- Zoro # G4805071
product price:Â
$
83.59
/ea
Key Features
Fabric Weight
6 oz
ATPV Rating
9.1 cal/sq cm
Features
Straight Back Yoke, Tailored Sleeve Placket, Topstitched Cuff, Two Chest Pockets with Button Flap Closures and Sewn-in Pencil Stall
Standards
NFPA 2112, UL
Arc Flash PPE Category
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLU8KH RG XL
- Zoro #
- G4805071
- UPC #
- 763086648619
- Country of Origin
- Multiple
Dimensions
- Size
- XL
- Fits Chest Size
- Straight Back Yoke, Tailored Sleeve Placket, Topstitched Cuff, Two Chest Pockets with Button Flap Closures and Sewn-in Pencil Stall
- Sleeve Length
- 35 3/4 in
- Size - Body Type
- Regular
- Sleeve Length Type
- Long
- Minimum Chest Size
- 46 1/2 in
- Maximum Waist Size
- 49 in
- Maximum Chest Size
- 50 in
- Bottle Size
- XL
- Size - Alpha
- XL
Description
ATPV Rating 9.1 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Tan, Fabric Weight 6 oz, Features Straight Back Yoke, Tailored Sleeve Placket, Topstitched Cuff, Two Chest Pockets with Button Flap Closures and Sewn-in Pencil Stall, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Collared Shirt, Material Trade Name ComforTouch(R), Maximum Chest Size 50 in, Maximum Waist Size 49 in, Minimum Chest Size 46 1/2 in, Neck Style Collar, Number of Pockets 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.