Men's Flame-Resistant Crewneck Shirt, 8.3 cal/sq cm, 4XL, CoolTouch 2

  • Mfr # SMK8HV RG 4XL
  • Zoro # G1196244
product price: 
$
176.99
/ea
Free Shipping & Returns

Key Features

Color
Lime
Fabric Weight
6.7 oz
ATPV Rating
8.3 cal/sq cm
Features
360 Degrees Visibility with Front and Back Silver Heat Seal Reflective, Full Underarm Gussets, Rib Knit Collar and Cuff
Standards
ANSI 107-2010, ANSI 107-2015, NFPA 2112, UL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SMK8HV RG 4XL
Zoro #
G1196244
UPC #
763086287276
Country of Origin
Mexico
Item
Flame-Resistant Crewneck Shirt
Color
Lime
Fabric Weight
6.7 oz
ATPV Rating
8.3 cal/sq cm
Features
360 Degrees Visibility with Front and Back Silver Heat Seal Reflective, Full Underarm Gussets, Rib Knit Collar and Cuff
Standards
ANSI 107-2010, ANSI 107-2015, NFPA 2112, UL
Arc Flash PPE Category
2
Material Trade Name
CoolTouch 2
Gender
Men's
Hazard Risk Category (HRC)
2
Number of Pockets
1
Reflective
Yes
Closure Type
Pullover
ANSI Class
3
Shirt Style
T-Shirt
Pattern
Solid
Neck Style
Collar
Pocket Location
Left Chest
Garment Type
Shirt
Back Stripe Pattern
U
Protection Type
High-Visibility
High-Visibility
Yes
Collar Style
Lay-Flat
Front Closure
Pullover
Wire Color
Lime

Dimensions

Size
4XL
Fits Chest Size
360 Degrees Visibility with Front and Back Silver Heat Seal Reflective, Full Underarm Gussets, Rib Knit Collar and Cuff
Sleeve Length
37 1/2 in
Size - Body Type
Regular
Sleeve Length Type
Long
Minimum Chest Size
58 1/2 in
Maximum Chest Size
63 in
Bottle Size
4XL
Size - Alpha
4XL
Container Size
4XL

Description

ANSI Class 3, ATPV Rating 8.3 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Lime, Fabric Weight 6.7 oz, Features 360 Degrees Visibility with Front and Back Silver Heat Seal Reflective, Full Underarm Gussets, Rib Knit Collar and Cuff, Closure Type Pullover, Gender Men's, High-Visibility Yes, Flame Resistant Shirt, Material Trade Name CoolTouch 2, Maximum Chest Size 63 in, Minimum Chest Size 58 1/2 in, Neck Style Collar, Number of Pockets 1, Pattern Solid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.