Shop BULWARK
See all product information
Create Account
Men's Flame-Resistant Crewneck Shirt, 8.3 cal/sq cm, LT, CoolTouch 2
- Mfr # SMK8HV LN L
- Zoro # G1196095
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Color
Lime
Fabric Weight
6.7 oz
ATPV Rating
8.3 cal/sq cm
Features
360 Degrees Visibility with Front and Back Silver Heat Seal Reflective, Full Underarm Gussets, Rib Knit Collar and Cuff
Standards
ANSI 107-2010, ANSI 107-2015, NFPA 2112, UL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- LT
- Fits Chest Size
- 360 Degrees Visibility with Front and Back Silver Heat Seal Reflective, Full Underarm Gussets, Rib Knit Collar and Cuff
- Sleeve Length
- 36 3/4 in
- Minimum Chest Size
- 41 in
- Sleeve Length Type
- Long
- Maximum Chest Size
- 45 in
- Size - Body Type
- Tall
- Bottle Size
- L
- Size - Alpha
- L
- Container Size
- L
Description
ANSI Class 3, ATPV Rating 8.3 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Lime, Fabric Weight 6.7 oz, Features 360 Degrees Visibility with Front and Back Silver Heat Seal Reflective, Full Underarm Gussets, Rib Knit Collar and Cuff, Closure Type Pullover, Gender Men's, High-Visibility Yes, Flame Resistant Shirt, Material Trade Name CoolTouch 2, Maximum Chest Size 45 in, Minimum Chest Size 41 in, Neck Style Collar, Number of Pockets 1, Pattern Solid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.