Men's Flame-Resistant Crewneck Shirt, 8.3 cal/sq cm, M, CoolTouch 2

  • Mfr # SMK8HV RG M

  • Zoro # G1198852


product price:  $167.99
/ea
Free Shipping & Returns

Key Features

Color
Lime
Fabric Weight
6.7 oz
ATPV Rating
8.3 cal/sq cm
Features
360 Degrees Visibility with Front and Back Silver Heat Seal Reflective, Full Underarm Gussets, Rib Knit Collar and Cuff
Standards
ANSI 107-2010, ANSI 107-2015, NFPA 2112, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMK8HV RG M
Zoro #
G1198852
UPC #
763086285920
Country of Origin
Mexico

Dimensions

Size
M
Sleeve Length
34 3/4 in
Fits Chest Size
48 in
Size - Body Type
Regular
Minimum Chest Size
38 in
Sleeve Length Type
Long
Maximum Chest Size
41 in

Details

Item
Flame-Resistant Crewneck Shirt
Color
Lime
Fabric Weight
6.7 oz
ATPV Rating
8.3 cal/sq cm
Features
360 Degrees Visibility with Front and Back Silver Heat Seal Reflective, Full Underarm Gussets, Rib Knit Collar and Cuff
Standards
ANSI 107-2010, ANSI 107-2015, NFPA 2112, UL
Arc Flash PPE Category
2
Material Trade Name
CoolTouch 2
Gender
Men's
Closure Type
Pullover
Reflective
Yes
Number of Pockets
1
Hazard Risk Category (HRC)
2
ANSI Class
3
Back Stripe Pattern
U
High-Visibility
Yes
Neck Style
Collar
Shirt Style
T-Shirt
Pocket Location
Left Chest
Pattern
Solid
Collar Style
Lay-Flat
Garment Type
Shirt
Protection Type
High-Visibility

Description

ANSI Class 3, ATPV Rating 8.3 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Lime, Fabric Weight 6.7 oz, Features 360 Degrees Visibility with Front and Back Silver Heat Seal Reflective, Full Underarm Gussets, Rib Knit Collar and Cuff, Closure Type Pullover, Gender Men's, High-Visibility Yes, Flame-Resistant Crewneck Shirt, Material Trade Name CoolTouch 2, Maximum Chest Size 41 in, Minimum Chest Size 38 in, Neck Style Collar, Number of Pockets 1, Pattern Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.