Men's Flame-Resistant Henley Shirt, 8.9 cal/sq cm, XL, Excel FR(R)

  • Mfr # SEL2LB RG XL

  • Zoro # G1215490


product price:  $85.05
/ea
Free Shipping & Returns

Key Features

Fabric Weight
7 oz
ATPV Rating
8.9 cal/sq cm
Features
Double-Layer, FR Cotton Rib-Knit Collar, FR Cotton Rib-Knit Cuff, Sized to Protect the Neck
Standards
NFPA 2112, UL
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SEL2LB RG XL
Zoro #
G1215490
UPC #
763303054896
Country of Origin
Mexico

Dimensions

Size
XL
Maximum Chest Size
49 in
Sleeve Length Type
Long
Minimum Chest Size
45 1/2 in
Size - Body Type
Regular

Details

Item
Flame-Resistant Henley Shirt
Color
Light Blue
Fabric Weight
7 oz
ATPV Rating
8.9 cal/sq cm
Features
Double-Layer, FR Cotton Rib-Knit Collar, FR Cotton Rib-Knit Cuff, Sized to Protect the Neck
Standards
NFPA 2112, UL
Arc Flash PPE Category
2
Material Trade Name
Excel FR(R)
Gender
Men's
Closure Type
Buttons
Number of Pockets
1
Color Family
Blue
Pocket Location
Chest
Garment Type
Shirt
Neck Style
Collar
Shirt Style
Henley
High-Visibility
No
Collar Style
Lay-Flat
Pattern
Solid

Description

ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Light Blue, Fabric Weight 7 oz, Features Double-Layer, FR Cotton Rib-Knit Collar, FR Cotton Rib-Knit Cuff, Sized to Protect the Neck, Closure Type Buttons, Gender Men's, High-Visibility No, Henley Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 49 in, Minimum Chest Size 45 1/2 in, Neck Style Collar, Number of Pockets 1, Pattern Solid, Pocket Location Chest, Size XL, Sleeve Length Type Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.