Men's Flame-Resistant Hooded Sweatshirt, 35 cal/sq cm, 2XL, CoolTouch 2

  • Mfr # SMZ4HV RG XXL

  • Zoro # G5083972


product price:  $315.99
/ea
Free Shipping & Returns

Key Features

Color
Lime
Fabric Weight
10.5 oz
ATPV Rating
35 cal/sq cm
Features
360 Degrees Visibility with Front and Back 2 in Flame Resistant Heat Seal Silver Reflective Striping
Standards
ANSI 107-2010 Class 3 Level 2, ANSI 107-2015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMZ4HV RG XXL
Zoro #
G5083972
UPC #
635062847920
Country of Origin
Mexico

Dimensions

Size
2XL
Fits Chest Size
49-1/2 in to 54 in
Sleeve Length
33 in
Maximum Chest Size
54 in
Size - Body Type
Regular
Minimum Chest Size
49 1/2 in

Details

Item
Flame-Resistant Hooded Sweatshirt
Color
Lime
Fabric Weight
10.5 oz
ATPV Rating
35 cal/sq cm
Features
360 Degrees Visibility with Front and Back 2 in Flame Resistant Heat Seal Silver Reflective Striping
Standards
ANSI 107-2010 Class 3 Level 2, ANSI 107-2015
Arc Flash PPE Category
3
Material Trade Name
CoolTouch 2
Gender
Men's
Closure Type
Zipper
Number of Pockets
2
Hazard Risk Category (HRC)
3
ANSI Class
3
Collar Style
No Collar
Includes Hood
Yes
Sweatshirt Type
Zip-Up
Includes Hood Drawstrings
Yes
Protection Type
High-Visibility
Insulated for Cold Conditions
No
Garment Type
Hoodie
Pattern
Stripes
High-Visibility
Yes
Back Stripe Pattern
U

Description

ANSI Class 3, ATPV Rating 35 cal/sq cm, Arc Flash PPE Category 3, Collar Style No Collar, Color Lime, Fabric Weight 10.5 oz, Features 360 Degrees Visibility with Front and Back 2 in Flame Resistant Heat Seal Silver Reflective Striping, Closure Type Zipper, Gender Men's, High-Visibility Yes, Includes Hood Yes, Includes Hood Drawstrings Yes, Insulated for Cold Conditions No, Flame-Resistant Hooded Sweatshirt, Material Trade Name CoolTouch 2, Maximum Chest Size 54 in, Minimum Chest Size 49 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.